Ssi Schaefer

Boltless Shelving, 24"D x 48"W x 78-1/2"H, 5 Shelves, Galvanized Steel (Discontinued)

Ssi Schaefer Boltless Shelving,  24"D x 48"W x 78-1/2"H,  5 Shelves,  Galvanized Steel AR71222G
Hover or click to zoom Tap to zoom
$1,065.32
  • Item: Boltless Shelving
  • Shelving Type: Add-On
  • Overall Height: 78 in
See full product details
This Product is Discontinued

Ssi Schaefer #AR71222G Specifications

  • Item: Boltless Shelving
  • Shelving Type: Add-On
  • Overall Height: 78 in
  • Overall Width: 48 in
  • Overall Depth: 24 in
  • No. of Shelves: 5
  • Number of Shelves: 5
  • Material: Galvanized steel
  • Shelving Frame Material: Steel
  • Decking Material: Steel
  • Finish: Painted
  • Color: Gray
  • Shelving Gauge: 20
  • Shelving Post Gauge: 22
  • Shelf Capacity: 550 lb
  • Shelf Adjustments: 1 1/2 in
  • Shelf Configuration: Single Straight
  • Includes: (4) Posts
  • Capacity per Shelf: 26 lb.
  • Width: 48"
  • Height: 78-1/2"
  • Beam Capacity: 8000 lb.
  • Finish - Shelving and Racks: Galvanized
  • Load Capacity: 8000 lb.
  • Item - Boltless Shelving: Boltless Shelving
  • Depth: 24"
  • Shelf Gauge: 20 ga
  • Frame Finish: Zinc-Plated
  • Decking Style: Solid-Deck
  • Decking Finish: Zinc-Plated
  • Post Gauge: 22 ga
  • Load Capacity per Shelf: 550 lb
  • Shelving Configuration: Add-On
  • Method of Construction: Boltless
  • Shelf Adjustment Increments: 1 1/2 in
  • Shelf Angle: Straight
  • Frame Material: Steel
  • Overall HxWxD: 78 in x 48 in x 24 in
  • Overall WxD: 48 in x 24 in
  • Country of Origin (subject to change): Germany

Description

Boltless Shelving, 550 lb Load Capacity per Shelf, Straight Shelf Angle, 20 ga Shelf Gauge, Add-On Shelving Configuration, 1 1/2 in Shelf Adjustment Increments, Number of Shelves 5, Decking Finish Zinc-Plated, Decking Material Steel, Solid-Deck Decking Style, Zinc-Plated, Steel, Gray, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, 22 ga Post Gauge, (4) Posts, Boltless

Reviews of Ssi Schaefer #AR71222G