Shop Alternate Products
This Product is Discontinued
Ssi Schaefer
Boltless Shelving Unit, 24"D x 48"W x 78-1/2"H, 5 Shelves, Galvanized Steel (Discontinued)
Mfr # GR71222S
Zoro # G3335669
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shelving Type Starter
- Overall Height 78 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 5