Ssi Schaefer
Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 5 in H, 0.36 cu ft Volume Capacity
Mfr # ELB4120.GY1
Zoro # G9173525
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Overall Length 16 in
- Overall Height 5 in
- Overall Width 12 in
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H EF4123.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H EF4120.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H EF6220.GY1
- SSI SCHAEFER Straight Wall Container, Charcoal, Polypropylene, 24 in L, 14 29/32 in W, 10 29/32 in H NF241511.ASGY3
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 9 in H EF4220.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H EF6123.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H EF6420.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H EF6223.GY1
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 12 in H TUB1711-12BL
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H SNT240GY
- STAKPAK Straight Wall Container, Blue, Polyethylene, 24 in L, 15 in W, 14-1/2 in H NXO2415-14-BL
- Ssi Schaefer Storage Totes & Containers