Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Shelf, 24in.D., 50in.W., Steel, Silver

  • Zoro #: G0190401
  • Mfr #: OLSK.2450S
$109.95
  • Material: Steel
  • Decking Material: Steel
  • Item - Boltless Shelving Accessories: Shelf
See full product details
This item ships free.

Ssi Schaefer #OLSK.2450S Specifications

  • Zoro #: G0190401
  • Mfr #: OLSK.2450S
Material: Steel Decking Material: Steel
Item - Boltless Shelving Accessories: Shelf Item: Shelf
Overall Width: 50 in For Use With: On-Line Shelving
Profile: Heavy Number of Shelves: 1
Width: 50" Depth: 24"
Color: Silver Finish: Galvanized
Shelf Configuration: Single Straight No. of Shelves: 1
Finish - Shelving and Racks: Galvanized Decking: Steel
Overall Depth: 24 in Shelf Capacity: 500 lb
Includes: (2) Beams, Solid Steel Panel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shelf, Overall Depth 24 in, Overall Width 50 in, Decking Material Steel, Color Silver, Material Steel, No. of Shelves 1, Shelf Capacity 500 lb, Finish - Shelving and Racks Galvanized, Shelf Configuration Single Straight, Includes (2) Beams, Solid Steel Panel

Reviews of Ssi Schaefer #OLSK.2450S