Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Grated Wall Stacking Container, 24 x 16 x 5, Gray

  • Zoro #: G8533253
  • Mfr #: EF6123.GY1

$16.25

  • Outside Height: 4.8"
  • Load Capacity: 33 lb.
  • Inside Length: 21-9/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Ssi Schaefer #EF6123.GY1 Specifications

  • Zoro #: G8533253
  • Mfr #: EF6123.GY1
Outside Height: 4.8" Load Capacity: 33 lb.
Inside Length: 21-9/16" Item: Straight Wall Container
Volume Capacity: 0.82 cu. ft. Storage Container Style: Vented Walls, Vented Bottom
Inside Height: 3-11/16" Outside Width: 15.8"
Type: Straight Wall Container Outside Length: 23.7"
Inside Width: 13-3/4" Material: polypropylene
Color: Gray Country of Origin (subject to change): Germany

Description

Bin units, boxes, totes, and wire baskets can help you reach the next level of organization within your storage container. Ssi Schaefer Straight Wall Container include characteristics like: Material: polypropylene, Color: Gray, Outside Length: 24".

Reviews of Ssi Schaefer #EF6123.GY1