Ssi Schaefer

Gray Straight Wall Container 16 in x 12 in x 9 in H

Ssi Schaefer Gray Straight Wall Container 16 in x 12 in x 9 in H ELB4220.GY1
Hover or click to zoom Tap to zoom
$24.47
  • Promotion Restriction: Not eligible for promotion
  • Item: Straight Wall Container
  • Outside Width: 12 in
See full product details
Orders over $75 ship free.

Total: $24.47

Ssi Schaefer #ELB4220.GY1 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Straight Wall Container
  • Outside Width: 12 in
  • Outside Length: 16 in
  • Outside Height: 9 in
  • Color: Gray
  • Load Capacity: 40 lb
  • Volume Capacity: 0.68 cu ft
  • Material: Polypropylene
  • Inside Length: 14 in
  • Inside Width: 10 in
  • Inside Height: 8 7/16 in
  • Use Lid Number: Mfr. No. LTBD.43GY1
  • Storage Container Style: Solid Bottom, Solid Walls
  • Type: Straight Wall Container
  • Package Quantity: 1
  • Container Bottom Type: Solid
  • Shape: Rectangle
  • Container Wall Type: Solid
  • Maximum Operating Temperature: 212 Degrees F
  • Compatible Lid Number: Mfr. No. LTBD.43GY1
  • Overall LxWxH: 16 in x 12 in x 9 in
  • Includes Lid: No
  • Fork Pockets: No
  • Volume Capacity Range: 3 to 10 gal
  • Overall Length: 16 in
  • Stackable: Yes
  • Nestable: No
  • NSF Certified: No
  • Resistant To: Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water
  • Weight Capacity: 40 lb
  • Body Color: Gray
  • Minimum Operating Temperature: -4 Degrees F
  • Country of Origin (subject to change): Germany

Description

Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Gray, Nestable No, Overall Height 9 in, Overall Length 16 in, Overall Width 12 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 500 lb, Volume Capacity 5.38 gal, Weight Capacity 40 lb, NSF Certified No

Reviews of Ssi Schaefer #ELB4220.GY1