Ssi Schaefer

Gray Straight Wall Container 24 in x 16 in x 13 in H

Ssi Schaefer Gray Straight Wall Container 24 in x 16 in x 13 in H EF6320.GY1
Hover or click to zoom Tap to zoom
$47.48
  • Item: Straight Wall Container
  • Outside Width: 16 in
  • Outside Length: 24 in
See full product details
Orders over $75 ship free.

Total: $47.48

Ssi Schaefer #EF6320.GY1 Specifications

  • Item: Straight Wall Container
  • Outside Width: 16 in
  • Outside Length: 24 in
  • Outside Height: 13 in
  • Color: Gray
  • Load Capacity: 55 lb
  • Volume Capacity: 2.25 cu ft
  • Material: Polypropylene
  • Inside Length: 21 9/16 in
  • Inside Width: 13 3/4 in
  • Inside Height: 11 9/16 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Type: Straight Wall Container
  • Package Quantity: 1
  • Maximum Operating Temperature: 212 Degrees F
  • Weight Capacity: 55 lb
  • Includes Lid: No
  • Body Color: Gray
  • Nestable: No
  • Resistant To: Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water
  • Container Bottom Type: Solid
  • NSF Certified: No
  • Overall LxWxH: 23 3/4 in x 15 3/4 in x 12 5/8 in
  • Fork Pockets: No
  • Stackable: Yes
  • Overall Length: 23 3/4 in
  • Container Wall Type: Solid
  • Shape: Rectangle
  • Volume Capacity Range: More than 10 gal
  • Minimum Operating Temperature: -4 Degrees F
  • Country of Origin (subject to change): Germany

Description

Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Gray, Nestable No, Overall Height 12 5/8 in, Overall Length 23 3/4 in, Overall Width 15 3/4 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 1,320 lb, Volume Capacity 16.83 gal, Weight Capacity 55 lb, NSF Certified No

Reviews of Ssi Schaefer #EF6320.GY1