Ssi Schaefer
Gray Straight Wall Container 24 in x 16 in x 13 in H
- Zoro #: G6808076
- Mfr #: ELB6320.GY1
Hover or click to zoom Tap to zoom
$44.43
- Item: Straight Wall Container
- Outside Width: 16 in
- Outside Length: 24 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.43
Ssi Schaefer #ELB6320.GY1 Specifications
- Zoro #: G6808076
- Mfr #: ELB6320.GY1
- Item: Straight Wall Container
- Outside Width: 16 in
- Outside Length: 24 in
- Outside Height: 13 in
- Color: Gray
- Load Capacity: 40 lb
- Volume Capacity: 2.21 cu ft
- Material: Polypropylene
- Inside Length: 21 15/16 in
- Inside Width: 14 in
- Inside Height: 12 7/16 in
- Use Lid Number: Mfr. No. LTBDH.64GY1
- Storage Container Style: Solid Bottom, Solid Walls
- Type: Straight Wall Container
- Package Quantity: 1
- Overall LxWxH: 24 in x 16 in x 13 in
- Resistant To: Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water
- Stackable: Yes
- Includes Lid: No
- Container Bottom Type: Solid
- Compatible Lid Number: Mfr. No. LTBDH.64GY1
- Body Color: Gray
- Weight Capacity: 40 lb
- Maximum Operating Temperature: 212 Degrees F
- Overall Length: 24 in
- Shape: Rectangle
- Volume Capacity Range: More than 10 gal
- Container Wall Type: Solid
- NSF Certified: No
- Nestable: No
- Fork Pockets: No
- Minimum Operating Temperature: -4 Degrees F
- Country of Origin (subject to change): Germany
Description
Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Gray, Nestable No, Overall Height 13 in, Overall Length 24 in, Overall Width 16 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 500 lb, Volume Capacity 16.9 gal, Weight Capacity 40 lb, NSF Certified No
Reviews of Ssi Schaefer #ELB6320.GY1
Explore more
- SSI SCHAEFER Blue Straight Wall Container 11 29/32 in x 14 29/32 in x 7 1/2 in H NF121507.ASBL2
- SSI SCHAEFER Gray Straight Wall Container 16 in x 12 in x 5 in H EF4120.GY1
- SSI SCHAEFER Blue Straight Wall Container 19 in x 13 in x 5 in H 1462.191305BL1
- SSI SCHAEFER Green Straight Wall Container 19 in x 13 in x 8 in H 1462.191308GN1
- SSI SCHAEFER Gray Straight Wall Container 24 in x 16 in x 17 in H EF6420.GY1
- MONOFLO INTERNATIONAL GEC™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx5"H, Gray NRSO2415-05
- AKRO-MILS Clear Divider Box 16 1/2 in x 10 7/8 in x 6 in H 33166SCLAR
- JIFRAM EXTRUSIONS INC Jifram Extrusions 01000866 Plastic Basket with Transparent Front; Black - 8 x 20 in. 1000866
- MOLDED FIBERGLASS Gray Nesting Container 9 3/4 in x 6 1/8 in x 4 1/2 in H 9261085136
- HOMZ Tote-N-Go, Medium, 14.38" x 9.75" x 6.88", Clear/Blue 7881STMB.06
- Ssi Schaefer Storage Totes & Containers