Ssi Schaefer
Gray Straight Wall Container 24 in x 16 in x 17 in H
- Zoro #: G8533305
- Mfr #: EF6420.GY1
Hover or click to zoom Tap to zoom
$65.10
- Item: Straight Wall Container
- Outside Width: 16 in
- Outside Length: 24 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.10
Ssi Schaefer #EF6420.GY1 Specifications
- Zoro #: G8533305
- Mfr #: EF6420.GY1
- Item: Straight Wall Container
- Outside Width: 16 in
- Outside Length: 24 in
- Outside Height: 17 in
- Color: Gray
- Load Capacity: 55 lb
- Volume Capacity: 2.96 cu ft
- Material: Polypropylene
- Inside Length: 21 9/16 in
- Inside Width: 13 3/4 in
- Inside Height: 15 1/2 in
- Storage Container Style: Solid Bottom, Solid Walls
- Type: Straight Wall Container
- Package Quantity: 1
- Fork Pockets: No
- Body Color: Gray
- Shape: Rectangle
- Container Wall Type: Solid
- Overall Length: 23 3/4 in
- Nestable: No
- Container Bottom Type: Solid
- NSF Certified: No
- Weight Capacity: 55 lb
- Minimum Operating Temperature: -4 Degrees F
- Includes Lid: No
- Overall LxWxH: 23 3/4 in x 15 3/4 in x 16 5/8 in
- Maximum Operating Temperature: 212 Degrees F
- Stackable: Yes
- Resistant To: Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water
- Volume Capacity Range: More than 10 gal
- Country of Origin (subject to change): Germany
Description
Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Gray, Nestable No, Overall Height 16 5/8 in, Overall Length 23 3/4 in, Overall Width 15 3/4 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 1,320 lb, Volume Capacity 22.14 gal, Weight Capacity 55 lb, NSF Certified No
Reviews of Ssi Schaefer #EF6420.GY1
Explore more
- SSI SCHAEFER Yellow Straight Wall Container 19 in x 13 in x 8 in H 1462.191308YL1
- SSI SCHAEFER Gray Straight Wall Container 24 in x 16 in x 5 in H EF6123.GY1
- SSI SCHAEFER Charcoal Straight Wall Container 23 29/32 in x 14 29/32 in x 10 29/32 in H NF241511.ASGY3
- SSI SCHAEFER Blue Straight Wall Container 13 in x 9 in x 6 in H 1463.130906BL1
- SSI SCHAEFER Gray Straight Wall Container 24 in x 16 in x 9 in H EF6220.GY1
- REGENCY Blue Folding Storage Bin 12 in x 12 in x 5 1/2 in H, 6 PK HTOTE066PKBE
- QUANTUM STORAGE SYSTEMS GEC™ Lid LID191 for Stack and Nest Storage Container SNT190, SNT195, Gray LID191GY
- ELF STOR Elf Stor 83-DT5518 5071 40 in. Tall Wrapping Paper Storage Box with Lid; Green 83-DT5518
- ELF STOR Elf Stor 83-DT5519 5072 40 in. Tall Wrapping Paper Storage Box with Lid; Red 83-DT5519
- BASICWISE Stackable Plastic Storage Container, Blue Stacking Bins QI003215B
- Ssi Schaefer Storage Totes & Containers