customer-service Help
Ssi Schaefer

Gray Straight Wall Container 24 in x 16 in x 5 in H

Ssi Schaefer Gray Straight Wall Container 24 in x 16 in x 5 in H ELB6120.GY1
Hover or click to zoom Tap to zoom
$25.90
  • Item: Straight Wall Container
  • Outside Width: 16 in
  • Outside Length: 24 in
See full product details
Orders over $75 ship free.

Total: $25.90

Ssi Schaefer #ELB6120.GY1 Specifications

  • Item: Straight Wall Container
  • Outside Width: 16 in
  • Outside Length: 24 in
  • Outside Height: 5 in
  • Color: Gray
  • Load Capacity: 40 lb
  • Volume Capacity: 0.8 cu ft
  • Material: Polypropylene
  • Inside Length: 21 15/16 in
  • Inside Width: 14 in
  • Inside Height: 4 1/2 in
  • Use Lid Number: Mfr. No. LTBD.64GY1
  • Storage Container Style: Solid Bottom, Solid Walls
  • Type: Straight Wall Container
  • Package Quantity: 1
  • Resistant To: Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water
  • Overall Length: 24 in
  • Maximum Operating Temperature: 212 Degrees F
  • Shape: Rectangle
  • Container Bottom Type: Solid
  • Compatible Lid Number: Mfr. No. LTBD.64GY1
  • Fork Pockets: No
  • Stackable: Yes
  • Overall LxWxH: 24 in x 16 in x 5 in
  • Volume Capacity Range: 3 to 10 gal
  • Weight Capacity: 40 lb
  • Minimum Operating Temperature: -4 Degrees F
  • Includes Lid: No
  • Nestable: No
  • NSF Certified: No
  • Body Color: Gray
  • Container Wall Type: Solid
  • Country of Origin (subject to change): Germany

Description

Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Gray, Nestable No, Overall Height 5 in, Overall Length 24 in, Overall Width 16 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 500 lb, Volume Capacity 6.13 gal, Weight Capacity 40 lb, NSF Certified No

Reviews of Ssi Schaefer #ELB6120.GY1