Ssi Schaefer
Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H
Mfr # EF6223.GY1
Zoro # G8533271
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Overall Length 23 3/4 in
- Overall Height 9 in
- Overall Width 16 in
Explore More Products
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 25 5/8 in L, 19 in W, 12 in H 1461.261912BL1
- SSI SCHAEFER Straight Wall Container, Charcoal, Polypropylene, 24 in L, 14 29/32 in W, 10 29/32 in H NF241511.ASGY3
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 5 in H, 0.42 cu ft Volume Capacity 1462.191305BL1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 9 in H EF4220.GY1
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity 1462.191308YL1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 9 in H EF4223.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H EF6420.GY1
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 3 1/2 in H BS-48
- STERILITE Storage Tote, Clear, Polypropylene, 22 1/2 in L, 16 in W, 12 3/4 in H, 13.5 gal Volume Capacity 19344304
- QUANTUM Divider Box, Gray, Polypropylene, 16-1/2 in L DG92035GY
- LEWISBINS ORBIS Stakpak SO4815-11 Plastic Long Stacking Container 48 x 15 x 10-3/4 Gray SO4815-11GRAY
- Ssi Schaefer Storage Totes & Containers