Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blue Stack and Nest Bin, 23-1/8"L x 14-13/16"W x 7-7/8"H
  • Zoro #: G0190456
  • Mfr #: FB231508.BL1
$29.99
  • Load Capacity: 22 lb.
  • Material: Polypropylene
  • Inside Length: 19"
See full product details
Orders over $75 ship free.

Ssi Schaefer #FB231508.BL1 Specifications

  • Zoro #: G0190456
  • Mfr #: FB231508.BL1
Load Capacity: 22 lb. Material: Polypropylene
Inside Length: 19" Inside Height: 7-1/8"
Use Lid Number: Mfr. No. FBD2315S.GY1 Outside Width: 14-13/16"
Hang and Stack Bin Item: Stack and Nest Bin Inside Width: 13"
Volume Capacity: 1.00 cu. ft. Item: Stack and Nest Bin
Color: Blue Storage Container Style: Solid Walls, Solid Bottom
Outside Height: 7-7/8" Item - Stack and Nest Container: Stacking Container
Outside Length: 23-1/8" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Stacking Container, Outside Length 23-1/8 In., Outside Width 14-13/16 In., Outside Height 7-7/8 In., Inside Length 19 In., Inside Width 13 In., Inside Height 7-1/8 In., Volume Capacity 1.00 cu. ft., Load Capacity 22 lb., Color Blue, Material Polypropylene, Use Lid Number Mfr. No. FBD2315S.GY1, Storage Container Style Solid Walls, Solid Bottom

Reviews of Ssi Schaefer #FB231508.BL1