Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Frame, 20in.D., 60in.H., Steel, Silver

  • Zoro #: G0190438
  • Mfr #: OLFR.2060GV2
$141.99
  • Finish - Shelving and Racks: Galvanized
  • Color: Silver
  • Number of Shelves: 1
See full product details
This item ships free.

Ssi Schaefer #OLFR.2060GV2 Specifications

  • Zoro #: G0190438
  • Mfr #: OLFR.2060GV2
Finish - Shelving and Racks: Galvanized Color: Silver
Number of Shelves: 1 Profile: Heavy
Material: Steel Item: Upright Frame
Depth: 20" Overall Height: 60 in
Overall Depth: 20 in For Use With: On-Line Shelving
No. of Shelves: 1 Height: 60"
Finish: Galvanized Item - Boltless Shelving Accessories: Upright Frame
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Upright Frame, Overall Depth 20 In., Overall Height 60 In., Color Silver, Material Steel, No. of Shelves 1, Finish - Shelving and Racks Galvanized, For Use With On-Line Shelving

Reviews of Ssi Schaefer #OLFR.2060GV2