Ssi Schaefer
Straight Wall Container, Yellow, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity
Mfr # 1463.130906YL1
Zoro # G9177691
$30.48
20% off
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 33 lb
- Material Polyethylene
- Overall Length 13 in
- Overall Height 6 in
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity ELB6220.GY1
- SSI SCHAEFER Straight Wall Container, Red, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity 1463.130906RD1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H EF4123.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 9 in H, 0.68 cu ft Volume Capacity ELB4220.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H EF6123.GY1
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity 1463.130906BL1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H EF6223.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H EF6420.GY1
- LEWISBINS Divider Box, Blue, Polyethylene, 16 1/2 in L, 11 in W, 7 in H, 0.51 cu ft Volume Capacity DC2070 Dk Blue
- QUANTUM Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H DG93120GY
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H 9261085269
- Ssi Schaefer Storage Totes & Containers