KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" Wafer Flange Cast Iron Silent Check Valve

SSI| Zoro #: G0663241| Mfr #: 0250-125WCIBM-T

$85.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: EPDM
Mounting Position: Vertical or Horizontal
Connection Type: 125 Class Wafer Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663241 Mfr #: 0250-125WCIBM-T
Seal Material: EPDMMounting Position: Vertical or Horizontal
Connection Type: 125 Class Wafer FlangeOverall Height: 4-7/8"
Width: 2-7/8"Length: 4-7/8"
Size: 2-1/2"Material of Construction: cast iron
Sub-Category: IronSeat Material: Bronze
Max. Temp.: 300 Degrees FStandards: ASME Sec VIII and API598
Item: Silent Check ValveCountry of Origin (subject to change): China

Description

Silent Check Valve, Material of Construction Cast Iron, Size 2-1/2 In., Connection Type 125 Class Wafer Flange, Length 4-7/8 In., Width 2-7/8 In., Overall Height 4-7/8 In., Max. Temp. 300 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Bronze, Seal Material EPDM, Standards ASME Sec VIII and API598, Compliance -

Reviews