KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Wafer Flange Cast Iron Silent Check Valve

SSI| Zoro #: G0292756| Mfr #: 0300-125WCIBM-T

$126.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-3/16"
Standards: ASME Sec VIII and API598
Mounting Position: Vertical or Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292756 Mfr #: 0300-125WCIBM-T
Width: 3-3/16"Standards: ASME Sec VIII and API598
Mounting Position: Vertical or HorizontalSeal Material: EPDM
Material of Construction: cast ironSeat Material: Bronze
Max. Temp.: 300 Degrees FItem: Silent Check Valve
Length: 5-3/8"Overall Height: 5-3/8"
Size: 3"Connection Type: 125 Class Wafer Flange
Sub-Category: IronCountry of Origin (subject to change): China

Description

Silent Check Valve, Material of Construction Cast Iron, Size 3 In., Connection Type 125 Class Wafer Flange, Length 5-3/8 In., Width 3-3/16 In., Overall Height 5-3/8 In., Max. Temp. 300 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Bronze, Seal Material EPDM, Standards ASME Sec VIII and API598, Compliance -

Reviews