4" Wafer Flange Cast Iron Silent Check Valve

SSI| Zoro #: G1442926| Mfr #: 0400-125WCITM-T

$297.00 /ea

This item ships free. Details.Standard ground shipping.
Length: 6-7/8"Sub-Category: IronMax. Temp.: 300 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G1442926 Mfr #: 0400-125WCITM-T
Length: 6-7/8"Sub-Category: Iron
Max. Temp.: 300 Degrees FMaterial of Construction: cast iron
Connection Type: 125 Class Wafer FlangeOverall Height: 6-7/8"
Standards: ASME Sec VIII and API598Width: 4"
Seal Material: EPDMItem: Silent Check Valve
Size: 4"Mounting Position: Vertical or Horizontal
Seat Material: Stainless SteelCountry of Origin (subject to change): China


Silent Check Valve, Material of Construction Cast Iron, Size 4 In., Connection Type 125 Class Wafer Flange, Length 6-7/8 In., Width 4 In., Overall Height 6-7/8 In., Max. Temp. 300 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Stainless Steel, Seal Material EPDM, Standards ASME Sec VIII and API598, Compliance -