SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5" Wafer Flange Cast Iron Silent Check Valve

SSI| Zoro #: G1350955| Mfr #: 0500-125WCITM-T

$359.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: cast ironItem: Silent Check ValveSub-Category: Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350955 Mfr #: 0500-125WCITM-T
Material of Construction: cast ironItem: Silent Check Valve
Sub-Category: IronLength: 7-3/4"
Connection Type: 125 Class Wafer FlangeSeat Material: Stainless Steel
Max. Temp.: 300 DegreesMounting Position: Vertical or Horizontal
Size: 5"Country of Origin (subject to change): China

Description

Silent Check Valve, Material of Construction Cast Iron, Size 5 In., Connection Type 125 Class Wafer Flange, Length 7-3/4 In., Max. Temp. 300 Degrees , Mounting Position Vertical or Horizontal, Seat Material Stainless Steel, Compliance -

Reviews