SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6" Wafer Flange Cast Iron Silent Check Valve

SSI| Zoro #: G0553104| Mfr #: 0600-125WCIBM-T

$395.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Material: EPDMSub-Category: IronConnection Type: 125 Class Wafer Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553104 Mfr #: 0600-125WCIBM-T
Seal Material: EPDMSub-Category: Iron
Connection Type: 125 Class Wafer FlangeMax. Temp.: 300 Degrees F
Standards: ASME Sec VIII and API598Mounting Position: Vertical or Horizontal
Material of Construction: cast ironItem: Silent Check Valve
Length: 8-3/4"Width: 5-9/16"
Seat Material: BronzeOverall Height: 8-3/4"
Size: 6"Country of Origin (subject to change): China

Description

Silent Check Valve, Material of Construction Cast Iron, Size 6 In., Connection Type 125 Class Wafer Flange, Length 8-3/4 In., Width 5-9/16 In., Overall Height 8-3/4 In., Max. Temp. 300 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Bronze, Seal Material EPDM, Standards ASME Sec VIII and API598, Compliance -

Reviews