KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" Wafer Flange Cast Iron Silent Check Valve

SSI| Zoro #: G0600914| Mfr #: 0600-125WCITM-T

$532.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-9/16"
Standards: ASME Sec VIII and API598
Mounting Position: Vertical or Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600914 Mfr #: 0600-125WCITM-T
Width: 5-9/16"Standards: ASME Sec VIII and API598
Mounting Position: Vertical or HorizontalSeal Material: EPDM
Material of Construction: cast ironSeat Material: Stainless Steel
Max. Temp.: 300 Degrees FItem: Silent Check Valve
Length: 8-3/4"Overall Height: 8-3/4"
Size: 6"Connection Type: 125 Class Wafer Flange
Sub-Category: IronCountry of Origin (subject to change): China

Description

Silent Check Valve, Material of Construction Cast Iron, Size 6 In., Connection Type 125 Class Wafer Flange, Length 8-3/4 In., Width 5-9/16 In., Overall Height 8-3/4 In., Max. Temp. 300 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Stainless Steel, Seal Material EPDM, Standards ASME Sec VIII and API598, Compliance -

Reviews