Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Flanged Cast Iron Triple Duty Check Valve
  • Zoro #: G0299503
  • Mfr #: 0200-125TFI-B
$189.99
  • Overall Height: 9-5/8"
  • Pipe or Tube Size - Check Valves: 2"
  • Size: 2"
See full product details
This item ships free.

Ssi #0200-125TFI-B Specifications

  • Zoro #: G0299503
  • Mfr #: 0200-125TFI-B
Overall Height: 9-5/8" Pipe or Tube Size - Check Valves: 2"
Size: 2" Seat Material - Check Valves: Buna-N
Application - Valves: Process Piping Max. Temp. - Valves: 300 Degrees F
Spring Material - Check Valves: Stainless Steel Item: Triple Duty Check Valve
Connection Type: Flanged Length: 8-3/8"
Flow Design: Single Cracking Pressure - Check Valves: 0.300 to 1.250 psi
Mechanism and Body Design: Inline Triple Duty Seal Material: Buna N
Max. Pressure: 200 psig Max. Steam Pressure - Valves: 200 psi WSP
Seal Material - Check Valves: Buna-N Body Material - Valves: Cast Iron
Sub-Category: Iron Max. Temp.: 212 Degrees F
Min. Temp. - Valves: 60 Degrees F Flow - Valves: 400 gpm
Standards: ASME B16.1 Connection Type - Check Valves: Flange x Flange
Mounting Orientation - Check Valves: Horizontal, Vertical Body Material: Cast iron
Material of Construction: cast iron Seat Material: Buna N
Item - Check Valves: Check Valve Max. Water Pressure - Valves: 200 psi @ 250 Degrees F
Full Flow - Valves: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Choose the correct material for your check valve, such as stainless steel, PVC, or plastic. Ssi Triple Duty Check Valve include characteristics like: Size: 2", Connection Type: 125 Class Flange.

Restrictions and Compliance

Reviews of Ssi #0200-125TFI-B