KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" Flanged Cast Iron Triple Duty Check Valve

SSI| Zoro #: G1626615| Mfr #: 0250-125TFI-B

$209.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seat Material: Buna N
Item: Triple Duty Check Valve
Size: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626615 Mfr #: 0250-125TFI-B
Seat Material: Buna NItem: Triple Duty Check Valve
Size: 2-1/2"Sub-Category: Iron
Material of Construction: cast ironSeal Material: Buna N
Overall Height: 10"Connection Type: 125 Class Flange
Max. Temp.: 212 Degrees FStandards: ASME B16.1
Country of Origin (subject to change): China

Description

Triple Duty Check Valve, Material of Construction Cast Iron, Size 2-1/2 In., Connection Type 125 Class Flange, Overall Height 10 In., Max. Temp. 212 Degrees F, Seat Material Buna N, Seal Material Buna N, Standards ASME B16.1, Compliance -

Reviews