3" Flanged Cast Iron Triple Duty Check Valve

SSI| Zoro #: G1805081| Mfr #: 0300-125TFI-B

$298.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 10-1/8"
Standards: ASME B16.1
Sub-Category: Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805081 Mfr #: 0300-125TFI-B
Overall Height: 10-1/8"Standards: ASME B16.1
Sub-Category: IronMax. Temp.: 212 Degrees F
Material of Construction: cast ironSeal Material: Buna N
Seat Material: Buna NItem: Triple Duty Check Valve
Size: 3"Connection Type: 125 Class Flange
Country of Origin (subject to change): China

Description

Triple Duty Check Valve, Material of Construction Cast Iron, Size 3 In., Connection Type 125 Class Flange, Overall Height 10-1/8 In., Max. Temp. 212 Degrees F, Seat Material Buna N, Seal Material Buna N, Standards ASME B16.1, Compliance -

Reviews