KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" Flanged Cast Iron Triple Duty Check Valve

SSI| Zoro #: G2437793| Mfr #: 0600-125TFI-B

$1322.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna N
Sub-Category: Iron
Seat Material: Buna N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437793 Mfr #: 0600-125TFI-B
Seal Material: Buna NSub-Category: Iron
Seat Material: Buna NConnection Type: 125 Class Flange
Max. Temp.: 212 Degrees FSize: 6"
Item: Triple Duty Check ValveOverall Height: 17-1/2"
Standards: ASME B16.1Material of Construction: cast iron
Country of Origin (subject to change): China

Description

Triple Duty Check Valve, Material of Construction Cast Iron, Size 6 In., Connection Type 125 Class Flange, Overall Height 17-1/2 In., Max. Temp. 212 Degrees F, Seat Material Buna N, Seal Material Buna N, Standards ASME B16.1, Compliance -

Reviews