SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, 304 SS, 1/2", FNPT x FNPT, 304SS

SSI| Zoro #: G2355762| Mfr #: 0050-1500Y1TT-1

$222.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 30 gpmScreen Area: 1.41 sq. in.Width: 3-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355762 Mfr #: 0050-1500Y1TT-1
Flow Rate: 30 gpmScreen Area: 1.41 sq. in.
Width: 3-15/16"Pipe Size: 1/2"
Max. Fluid Temp.: 1100 Degrees FLength: 4-23/32"
Screen Material: 304 Stainless SteelMax. Pressure: 3500 psi @ 100 Degrees F
Item: Y StrainerStandards: ASME B1.20.1
Connection Type: FNPT x FNPTGasket Material: 304 Stainless Steel
Height: 3-17/32"Mesh: 1/32"
Housing Material: Stainless steelBlow-off Port: 1/2"
Country of Origin (subject to change): China

Description

Y Strainer, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Housing Material Stainless Steel, Max. Pressure 3500 psi @ 100 Degrees F, Length 4-23/32 In., Height 3-17/32 In., Width 3-15/16 In., Screen Area 1.41 sq. in., Screen Material 304 Stainless Steel, Mesh 1/32 In., Gasket Material 304 Stainless Steel, Flow Rate 30 GPM, Max. Fluid Temp. 1100 Degrees F, Blow-off Port 1/2 In., Standards ASME B1.20.1

Reviews