SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, 304 SS, 3/4", FNPT x FNPT, 304SS

SSI| Zoro #: G1991114| Mfr #: 0075-1500Y1TT-1

$341.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 62 gpmScreen Area: 12.20"Width: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991114 Mfr #: 0075-1500Y1TT-1
Flow Rate: 62 gpmScreen Area: 12.20"
Width: 4-1/4"Pipe Size: 3/4"
Max. Fluid Temp.: 1100 Degrees FLength: 5"
Screen Material: 304 Stainless SteelMax. Pressure: 3500 psi @ 100 Degrees F
Item: Y StrainerStandards: ASME B1.20.1
Connection Type: FNPT x FNPTGasket Material: 304 Stainless Steel
Height: 3-15/16"Mesh: 1/32"
Housing Material: Stainless steelBlow-off Port: 3/8"
Country of Origin (subject to change): China

Description

Y Strainer, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Housing Material Stainless Steel, Max. Pressure 3500 psi @ 100 Degrees F, Length 5 In., Height 3-15/16 In., Width 4-1/4 In., Screen Area 1.84 sq. in., Screen Material 304 Stainless Steel, Mesh 1/32 In., Gasket Material 304 Stainless Steel, Flow Rate 62 gpm, Max. Fluid Temp. 1100 Degrees F, Blow-off Port 3/8 In., Standards ASME B1.20.1

Reviews