KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 304 SS, 3/4", FNPTxFNPT

SSI| Zoro #: G1787983| Mfr #: 0075-1500Y1TC-1

$127.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 7 GPM
Max. Fluid Temp.: 800 Degrees F
Pipe Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787983 Mfr #: 0075-1500Y1TC-1
Flow Rate: 7 GPMMax. Fluid Temp.: 800 Degrees F
Pipe Size: 3/4"Screen Material: 304 Stainless Steel
Connection Type: FNPT x FNPTMesh: 1/32"
Blow-off Port: 3/8"Gasket Material: 304 Stainless Steel
Max. Pressure: 3500 psi @ 100 Degrees FHeight: 3-15/16"
Width: 4-1/4"Housing Material: Carbon Steel
Length: 5"Screen Area: 1-27/32"
Item: Y StrainerStandards: ASME B1.20.1
Country of Origin (subject to change): China

Description

Y Strainer, High Pressure, FNPT Connection, Screen Size 1/32 Perf, Max. Pressure 3500 psig @ 100 F PSI, Blow-off Port 3/8 NPT, Material of Construction Steel, Length 4 1/4 In, Screen 304SS, 304SS Spiral Wound Gasket, Standards ASME

Reviews