Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Butt Splice Connector, 4 AWG, Yel, PK15

STA-KON | Zoro #: G0918145 | Mfr #: 2RF4

$ 39.73 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0918145 Mfr #: 2RF4
Max. Temp.: 221 Degrees F Seam: Overlapped
Max. Voltage: 600V Insulation Color: Yellow
Item: Splice Connector Standards: UL File 98909, CSA Certified, Flammability To V-2 Per UL-94, MIL-T-7928
Insulation Type: Nylon Barrel Inside Dia.: 0.510"
Wire Range: 4 AWG Overall Length: 1.850"
Connection Type: Crimp Connection Material: Copper
Connector Type: Butt Splice Country of Origin (subject to change): Mexico

Description

A splice is a joint where two pieces of electrical wire, cable, or rope are joined together._x000D_ Here is some additional information about Sta-Kon Splice Connector. Wire Range: 4 AWG.

Reviews