KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Flangd, #6 Stud, Blue, PK100

STA-KON| Zoro #: G1312062| Mfr #: RB14-6FS

$65.24 /pk

This item ships free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.740"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312062 Mfr #: RB14-6FS
Connection Material: CopperStud Size: #6
Overall Length: 0.740"Max. Temp.: 221 Degrees F
Wire Range: 18 to 14 AWGSeam: Overlapped
Item: Fork TerminalTerminal Type: Flanged
Insulation Color: BlueConnection Type: Crimp
Insulation Type: NylonStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Flanged, Connection Type Crimp, Insulation Type Nylon, Insulation Color Blue, Wire Range 18 to 14 AWG, Stud Size #6, Seam Overlapped, Overall Length 0.740 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews