PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fork Terminal, Flangd, #6 Stud, Red, PK100

STA-KON| Zoro #: G1116902| Mfr #: RA18-6FS

$82.09 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection Type: CrimpConnection Material: CopperMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116902 Mfr #: RA18-6FS
Connection Type: CrimpConnection Material: Copper
Max. Voltage: 600VStandards: UL Listed, CSA Certified
Terminal Type: FlangedItem: Fork Terminal
Wire Range: 22 to 16 AWGOverall Length: 0.750"
Insulation Type: NylonStud Size: #6
Seam: OverlappedMax. Temp.: 221 Degrees F
Insulation Color: RedCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Flanged, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 16 AWG, Stud Size #6, Seam Overlapped, Overall Length 0.750 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews