KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Lockng, #10 Stud, Blue, PK100

STA-KON| Zoro #: G2056126| Mfr #: 14RB-10FL

$50.27 /pk

This item ships free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.970"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056126 Mfr #: 14RB-10FL
Connection Material: CopperStud Size: #10
Overall Length: 0.970"Max. Temp.: 221 Degrees F
Wire Range: 18 to 14 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Locking
Insulation Color: BlueConnection Type: Crimp
Insulation Type: VinylStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Blue, Wire Range 18 to 14 AWG, Stud Size #10, Seam Brazed, Overall Length 0.970 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews