Fork Terminal, Lockng, #6 Stud, Bare, PK50

STA-KON| Zoro #: G2217756| Mfr #: C10-6FL

$31.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.850"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217756 Mfr #: C10-6FL
Connection Material: CopperStud Size: #6
Overall Length: 0.850"Max. Temp.: 221 Degrees F
Wire Range: 12 to 10 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Locking
Insulation Color: BareConnection Type: Crimp
Insulation Type: BareStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 12 to 10 AWG, Stud Size #6, Seam Brazed, Overall Length 0.850 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 50

Reviews