KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Lockng, #6 Stud, Yellow, PK50

STA-KON| Zoro #: G0883863| Mfr #: RC10-6FL

$35.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.970"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883863 Mfr #: RC10-6FL
Connection Material: CopperStud Size: #6
Overall Length: 0.970"Max. Temp.: 221 Degrees F
Wire Range: 12 to 10 AWGSeam: Overlapped
Item: Fork TerminalTerminal Type: Locking
Insulation Color: YellowConnection Type: Crimp
Insulation Type: NylonStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #6, Seam Overlapped, Overall Length 0.970 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 50

Reviews