Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100
  • Zoro #: G0275362
  • Mfr #: RB14-8FL
$62.23 ($0.62/unit)
  • Connection Type: Crimp
  • Standards: UL listed, CSA certified
  • Terminal Type: Locking
See full product details
This item ships free.

Sta-Kon #RB14-8FL Specifications

  • Zoro #: G0275362
  • Mfr #: RB14-8FL
Connection Type: Crimp Standards: UL listed, CSA certified
Terminal Type: Locking Max. Temp.: 221 Degrees F
Terminal Connection: Crimp Item: Fork Terminal
Stud Size: #8 Insulation Type: Nylon
Tongue Width - Wire Connector: 0.29" Seam: Overlapped
Max. Voltage: 600V Insulation Color: Blue
Overall Length: 0.870" Connection Material: Copper
Wire Range: 18 to 14 AWG Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Nylon, Insulation Color Blue, Wire Range 18 to 14 AWG, Stud Size #8, Seam Overlapped, Overall Length 0.870 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.29 In., Standards UL Listed, CSA Certified, Package Quantity 100

Reviews of Sta-Kon #RB14-8FL