TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Fork Terminal, Lockng, #8 Stud, Red, PK100

STA-KON| Zoro #: G1169716| Mfr #: RA18-8FL

$57.47 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection Material: CopperStud Size: #8Overall Length: 0.860"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169716 Mfr #: RA18-8FL
Connection Material: CopperStud Size: #8
Overall Length: 0.860"Max. Temp.: 221 Degrees F
Wire Range: 22 to 16 AWGSeam: Overlapped
Item: Fork TerminalTerminal Type: Locking
Insulation Color: RedConnection Type: Crimp
Insulation Type: NylonStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 16 AWG, Stud Size #8, Seam Overlapped, Overall Length 0.860 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews