Fork Terminal, Lockng, #8 Stud, Yellow, PK50

STA-KON| Zoro #: G1400436| Mfr #: RC10-8FL

$34.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Listed, CSA Certified
Overall Length: 1.000"
Stud Size: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400436 Mfr #: RC10-8FL
Standards: UL Listed, CSA CertifiedOverall Length: 1.000"
Stud Size: #8Insulation Type: Nylon
Connection Type: CrimpMax. Temp.: 221 Degrees F
Wire Range: 12 to 10 AWGMax. Voltage: 600V
Terminal Type: LockingInsulation Color: Yellow
Connection Material: CopperSeam: Overlapped
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #8, Seam Overlapped, Overall Length 1.000 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 50

Reviews