Fork Terminal, Std, #10 Stud, Bare, PK100

STA-KON| Zoro #: G1086784| Mfr #: A18-10F

$26.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Connection Material: CopperStud Size: #10Overall Length: 0.750"
Save 15%. Sign up for Z-mail.


Zoro #: G1086784 Mfr #: A18-10F
Connection Material: CopperStud Size: #10
Overall Length: 0.750"Max. Temp.: 221 Degrees F
Wire Range: 22 to 16 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Standard
Insulation Color: BareConnection Type: Crimp
Insulation Type: BareStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States


Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 22 to 16 AWG, Stud Size #10, Seam Brazed, Overall Length 0.750 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100