KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Std, #10 Stud, Bare, PK100

STA-KON| Zoro #: G0572634| Mfr #: B14-10F

$22.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.750"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572634 Mfr #: B14-10F
Connection Material: CopperStud Size: #10
Overall Length: 0.750"Max. Temp.: 221 Degrees F
Wire Range: 18 to 14 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Standard
Insulation Color: BareConnection Type: Crimp
Insulation Type: BareStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 18 to 14 AWG, Stud Size #10, Seam Brazed, Overall Length 0.750 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews