BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

22-16 AWG Nylon Fork Terminal #10 Stud PK100

STA-KON| Zoro #: G1058592| Mfr #: RA18-10F

$56.32 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Insulation Color: RedStud Size: #10Max. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058592 Mfr #: RA18-10F
Insulation Color: RedStud Size: #10
Max. Temp.: 221 Degrees FInsulation Type: Nylon
Connection Type: CrimpWire Range: 22 to 16 AWG
Overall Length: 0.860"Terminal Type: Standard
Item: Fork TerminalTerminal Connection: Crimp
Seam: OverlappedConnection Material: Copper
Max. Voltage: 600VStandards: UL Listed, CSA Certified
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 16 AWG, Stud Size #10, Seam Overlapped, Overall Length 0.860 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews