Sta-Kon
12-10 AWG Nylon Fork Terminal #10 Stud PK50
Mfr # RC10-10F
Zoro # G1111345
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Yellow
- Max. Voltage 600 V
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 18RA-4
- STA-KON 18-14 AWG Vinyl Ring Terminal #6 Stud PK100 14RB-6
- STA-KON 22-16 AWG Nylon Ring Terminal #6 Stud PK100 RA18-6
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #6 Stud PK50 RC10-6FL
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 10RC-10FL
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 C10-516
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 AB14-6A
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 C10-10FL
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 A18-10F
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 MNG10-8FLX
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 5WHC6
- Sta-Kon Wire Terminals