BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50

STA-KON| Zoro #: G1876515| Mfr #: C10-6F

$23.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam: BrazedMax. Voltage: 600VWire Range: 12 to 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876515 Mfr #: C10-6F
Seam: BrazedMax. Voltage: 600V
Wire Range: 12 to 10 AWGItem: Fork Terminal
Standards: UL Listed, CSA CertifiedMax. Temp.: 221 Degrees F
Insulation Type: Non-InsulatedConnection Type: Crimp
Stud Size: #6Insulation Color: Bare
Terminal Connection: CrimpConnection Material: Copper
Overall Length: 0.770"Terminal Type: Standard
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 12 to 10 AWG, Stud Size #6, Seam Brazed, Overall Length 0.770 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 50

Reviews