BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

22-16 AWG Vinyl Fork Terminal #6 Stud PK100

STA-KON| Zoro #: G0549814| Mfr #: 18RA-6F

$30.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Color: RedStud Size: #6Max. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0549814 Mfr #: 18RA-6F
Insulation Color: RedStud Size: #6
Max. Temp.: 221 Degrees FInsulation Type: Vinyl
Connection Type: CrimpWire Range: 22 to 16 AWG
Overall Length: 0.940"Terminal Type: Standard
Item: Fork TerminalTerminal Connection: Crimp
Seam: BrazedConnection Material: Copper
Max. Voltage: 600VStandards: UL Listed, CSA Certified
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Red, Wire Range 22 to 16 AWG, Stud Size #6, Seam Brazed, Overall Length 0.940 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews