Sta-Kon
12-10 AWG Nylon Fork Terminal #6 Stud PK50
Mfr # RC10-6F
Zoro # G2253702
$52.80
22% off
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Yellow
- Tongue Width - Wire Connector 0.31 in
Explore More Products
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 RC10-10
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 RB14-8FL
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 RC10-8F
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 C10-10A
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 10RC-14F
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 14RB-8
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 A18-10F
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 AB14-6A
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 C10-10FL
- IDEAL WIRE CNCTR 14-22AWG, 25PK 30-1161
- PANDUIT 22-18 AWG Nylon Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V PNF18-14R-C
- Sta-Kon Wire Terminals