Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50

  • Zoro #: G0496027
  • Mfr #: C10-8F

$21.99 ($0.44/unit)

  • Overall Length: 0.820"
  • Standards: UL listed, CSA certified
  • Item: Fork Terminal
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Sta-Kon #C10-8F Specifications

  • Zoro #: G0496027
  • Mfr #: C10-8F
Overall Length: 0.820" Standards: UL listed, CSA certified
Item: Fork Terminal Max. Voltage: 600V
Seam: Brazed Connection Material: Copper
Terminal Type: Standard Terminal Connection: Crimp
Tongue Width - Wire Connector: 0.38" Max. Temp.: 221 Degrees F
Insulation Type: Bare Insulation Color: Bare
Connection Type: Crimp Wire Range: 12 to 10 AWG
Stud Size: #8 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 12 to 10 AWG, Stud Size #8, Seam Brazed, Overall Length 0.820 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.38 In., Standards UL Listed, CSA Certified, Package Quantity 50

Reviews of Sta-Kon #C10-8F