PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fork Terminl, Flangd, #10 Stud, Yellow, PK50

STA-KON| Zoro #: G2005464| Mfr #: RC10-10FS

$43.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stud Size: #10Connection Type: CrimpMax. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005464 Mfr #: RC10-10FS
Stud Size: #10Connection Type: Crimp
Max. Temp.: 221 Degrees FItem: Fork Terminal
Insulation Color: YellowMax. Voltage: 600V
Terminal Type: FlangedSeam: Overlapped
Wire Range: 12 to 10 AWGConnection Material: Copper
Overall Length: 1.000"Standards: UL Listed, CSA Certified
Insulation Type: NylonCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Flanged, Connection Type Crimp, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #10, Seam Overlapped, Overall Length 1.000 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 50

Reviews