Fork Terminl, Lockng, #10 Stud, Yellow, PK50

STA-KON| Zoro #: G1757856| Mfr #: 10RC-10FL

$26.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Connection Material: CopperStud Size: #10Overall Length: 1.090"
Save 15%. Sign up for Z-mail.


Zoro #: G1757856 Mfr #: 10RC-10FL
Connection Material: CopperStud Size: #10
Overall Length: 1.090"Max. Temp.: 221 Degrees F
Wire Range: 12 to 10 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Locking
Insulation Color: YellowConnection Type: Crimp
Insulation Type: VinylStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States


Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #10, Seam Brazed, Overall Length 1.090 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 50