KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Bare, #10, 0.630 in., PK100

STA-KON| Zoro #: G2336905| Mfr #: NW18-10

$55.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.630"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336905 Mfr #: NW18-10
Connection Material: CopperStud Size: #10
Overall Length: 0.630"Max. Temp.: 1200 Degrees F
Terminal Connection: CrimpWire Range: 20 to 18 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Bare
Insulation Type: BareMax. Voltage: 600V
Country of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Bare, Stud Size #10, Wire Range 20 to 18 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 1200 Degrees F, Max. Voltage 600V, Overall Length 0.630 In., Connection Material Copper, Terminal Connection Crimp, Package Quantity 100

Reviews