Sta-Kon
16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100
Mfr # NW14-10
Zoro # G1778131
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Overall Length 0.66 in
Explore More Products
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 14RB-8FL
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 AB14-8A
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 C10-38
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 18RA-516
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 10RC-10F
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 10RC-10
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 A18-10F
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 C10-8A
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 B14-10FL
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 4FRF9
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK 70064
- Sta-Kon Wire Connectors & Disconnects