Ring Term, Bare, #10, 0.660 in., PK50

STA-KON| Zoro #: G2119643| Mfr #: NW10-10

$43.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.660"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119643 Mfr #: NW10-10
Connection Material: CopperStud Size: #10
Overall Length: 0.660"Max. Temp.: 1200 Degrees F
Terminal Connection: CrimpWire Range: 12 to 10 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Bare
Insulation Type: BareMax. Voltage: 600V
Country of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Bare, Stud Size #10, Wire Range 12 to 10 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 1200 Degrees F, Max. Voltage 600V, Overall Length 0.660 In., Connection Material Copper, Terminal Connection Crimp, Package Quantity 50

Reviews