Ring Term, Bare, #10, 0.850 in., PK50

STA-KON| Zoro #: G1821714| Mfr #: C10-10

$19.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stud Size: #10Insulation Color: BareMax. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821714 Mfr #: C10-10
Stud Size: #10Insulation Color: Bare
Max. Temp.: 221 Degrees FTerminal Connection: Crimp
Item: Ring TerminalInsulation Type: Bare
Max. Voltage: 600VTerminal Type: Standard
Seam: BrazedWire Range: 12 to 10 AWG
Connection Material: CopperOverall Length: 0.850"
Standards: UL Listed E9809, CSA CertifiedCountry of Origin (subject to change): United States

Description

Ring Terminal, Insulation Type Bare, Stud Size #10, Wire Range 12 to 10 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.850 In., Connection Material Copper, Standards UL Listed E9809, CSA Certified, Terminal Connection Crimp, Package Quantity 50

Reviews